• The item cannot be ordered due to missing prices.

Circular saw blade, wood, alternating teeth fine 350 mm

Article no.: 584055 350

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 350 mm
Bore ⌀ 30 mm
Drive holes number/⌀/pitch circle 2/7/42 and 2/9/46 and 2/10/60 mm
Number of teeth 84
Width of cut B 3.5 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584055 350
EAN / GTIN 4045197220844
Manufacturer number 584055 350

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

For circular, cross-cut, compound, and mitre saws.
Type KW for board materials with facing veneer and plastic covered on both sides as well as surface treated materials with the highest cut quality requirements.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart