{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 250 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | |
Suitable for material | wood | |
Number of teeth | 60 | |
Width of cut B | 3.2 mm | |
Type of product | Circular saw blade |
Article number | 584055 250 | |
EAN / GTIN | 4045197220820 | |
Manufacturer number | 584055 250 |
This article |
Recommendations |
|||
---|---|---|---|---|
Circular saw blade, wood, alternating teeth fine, Blade ⌀ D: 250mm |
||||
Number of teeth | 60 | 60 | 60 | 60 |
Width of cut B | 3.2 mm | 3.5 mm | 2.8 mm | 2.4 mm |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |