• The item cannot be ordered due to missing prices.

Tube brush micro-abrasive (A) 600 grit 9,8 mm

Article no.: 574470 9,8

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 9.8 mm
Shank ⌀ Ds 3.2 mm
Working length L3 25 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 574470 9,8
EAN / GTIN 4017359154922
Manufacturer number 541077

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Fine aluminium oxide bristles (A) in 600 grit, bristle ⌀ 0.30 mm, overall length 125 mm, brush section length 25 mm.

Application:

Abrasive nylon brushes work at both the tips and the sides of the bristles. The continued exposure of new abrasive material ensures an even abrasive effect. For deburring (cross) bores, O-ring recesses, and for cleaning and polishing nozzles and small hydraulic bores.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart