• The item cannot be ordered due to missing prices.

Tube brush micro-abrasive (A) 600 grit 8,2 mm

Article no.: 574470 8,2

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 8.2 mm
    Shank ⌀ Ds 3.2 mm
    Working length L3 25 mm
    Type of product Tube brush

    Identification numbers & Classifications

    Article number 574470 8,2
    EAN / GTIN 4017359154939
    Manufacturer number 541076

    Description

    Version:

    Internal brushes with galvanised twisted wire core and plain helix of bristles.
    Fine aluminium oxide bristles (A) in 600 grit, bristle ⌀ 0.30 mm, overall length 125 mm, brush section length 25 mm.

    Application:

    Abrasive nylon brushes work at both the tips and the sides of the bristles. The continued exposure of new abrasive material ensures an even abrasive effect. For deburring (cross) bores, O-ring recesses, and for cleaning and polishing nozzles and small hydraulic bores.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart