{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 4.8 mm | |
Shank ⌀ Ds | 2.2 mm | |
Working length L3 | 25 mm | |
Type of product | Tube brush |
Article number | 574470 4,8 | |
EAN / GTIN | 4017359171301 | |
Manufacturer number | 541083 |