{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | medium | |
Disc ⌀ | 152 mm | |
Width | 25 mm | |
Bore ⌀ | 25 mm | |
Manufacturer's designation | FS-WL | |
Version | 6S fine | |
Propulsive equipment | Bench grinder | |
Type of product | Compact disc |
Article number | 568741 152X25X25 | |
EAN / GTIN | 50048011187728 | |
Manufacturer number | 7000028494 |
This article |
Recommendations |
|
---|---|---|
Compact finishing wheel (SiC) 152X25X25 mm |
||
Version | 6S fine | 9S fine |
Width | 25 | 25 |
Grit designation | fine | fine |
Degree of hardness | medium | extra hard |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC |
Type of product | Compact disc | Compact disc |