{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | medium | |
Disc ⌀ | 203 mm | |
Width | 51 mm | |
Bore ⌀ | 76 mm | |
Manufacturer's designation | FS-WL | |
Version | 6S fine | |
Propulsive equipment | Bench grinder | |
Type of product | Compact disc |
Article number | 568741 203X51X76 | |
EAN / GTIN | 048011187709 | |
Manufacturer number | 7000028492 |
This article |
Recommendations |
||
---|---|---|---|
Compact finishing wheel (SiC), FS-WL, Disc ⌀×Width×Bore ⌀: 203X51X76mm |
|||
Version | 6S fine | 9S fine | 6S fine |
Bore ⌀ | 76 mm | 76 mm | 76 mm |
Width | 51 mm | 51 mm | 51 mm |
Grit designation | fine | fine | fine |
Degree of hardness | medium | extra hard | medium |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC | SiC |