{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | medium | |
Disc ⌀ | 203 mm | |
Width | 25 mm | |
Bore ⌀ | 51 mm | |
Manufacturer's designation | FS-WL | |
Version | 6S fine | |
Propulsive equipment | Bench grinder | |
Type of product | Compact disc |
Article number | 568741 203X25X51 | |
EAN / GTIN | 638060219621 | |
Manufacturer number | 642207 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Compacte finishschijf (SiC) 203X25X51 mm
€ 167,00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
€ 110,00
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6S fine | 9S fine |
Bore ⌀ | 51 | 51 |
Grit designation | fine | fine |
Degree of hardness | medium | extra hard |
Disc ⌀ | 203 | 203 |
Grinding medium code | SiC | SiC |
Type of product | Compact disc | Compact disc |