Pair of aluminium flanges, suitable for bore ⌀: 25mm

Article no.: 568782 25
Copy
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

suitable for bore ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for bore ⌀ 25 mm
Type of product Clamping flange

Identification & Classification

Article number 568782 25
Copy
EAN / GTIN 2050001775016
Copy
Manufacturer/responsible person Klaus Witt CNC-Drehteile e.K., Ludwig-Erhard-Straße 2, 91639 WOLFRAMS-ESCHENBACH, Germany, www.cnc-drehteile-nuernberg.de

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
CuZn
suitable for / [m/min]
 
Plastic, GRP
suitable for / [m/min]
 
Wood
suitable for / [m/min]
 
Paint
suitable for / [m/min]
 
Uni
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Pair of aluminium reducer flanges 13 mm ⌀, for boring out.

Application:

To take compact fleece abrasive discs with hole ⌀ 25 mm or 76 mm.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart