• The item cannot be ordered due to missing prices.

Fleece compact disc 180

Article no.: 567006 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit equivalent 180
Grit designation fine
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Bore ⌀ 22.23 mm
Version 3 S fine
optimised for material Stainless steel; Stone
maximum circumferential speed 60 m/s
Type of product Compact disc

Identification numbers & Classifications

Article number 567006 180
EAN / GTIN 4067263723721
Manufacturer number 567006 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.
Universal disc for light deburring work, for polishing out slight scratches and removing colouration.

Application:

For surface and edge grinding on angle grinders (recommended speed 6000 rpm).

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece compact disc  180

Fleece compact disc 180

Version 3 S fine 6A medium 6A medium 6A medium 6A medium 3 S fine
Degree of hardness soft medium medium medium medium soft
Grit equivalent 180 180 180 180 180 180
maximum circumferential speed 60 60 60 60 60 60
Grinding media Silicon carbide (SiC) Silicon carbide (SiC) Silicon carbide (SiC) Silicon carbide (SiC) Silicon carbide (SiC) Silicon carbide (SiC)
Grinding medium code SiC SiC SiC SiC SiC SiC
Type of product Compact disc Compact disc Compact disc Compact disc Compact disc Compact disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart