{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Shape description | flat | |
Bore ⌀ | 22.23 mm | |
Version | 8 A coarse | |
optimised for material | Stainless steel; Stone | |
maximum circumferential speed | 60 m/s | |
Type of product | Compact disc |
Article number | 567006 100 | |
EAN / GTIN | 4067263723707 | |
Manufacturer number | 567006 100 |
This article |
Recommendations |
||
---|---|---|---|
Fleece compact disc, ⌀ 125 mm, Grit equivalent: 100 |
|||
Iron, sulphur and chlorine constituents | < 0,1 % | < 0,1 % | < 0,1 % |
Grit designation | coarse | coarse | coarse |
Degree of hardness | hard | hard | hard |
Grit equivalent | 100 | 100 | 100 |
Grinding media | regular aluminium oxide (A) | regular aluminium oxide (A) | regular aluminium oxide (A) |
Grinding medium code | A | A | A |
Type of product | Compact disc | Compact disc | Compact disc |