{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Version | 8 A coarse | |
maximum speed | 22,000 min-1 | |
Type of product | Compact disc |
Article number | 554061 100 | |
EAN / GTIN | 4067263290742 | |
Manufacturer number | 554061 100 |
This article |
Recommendations |
||
---|---|---|---|
Compact disc, ⌀ 50.8 mm, Grit equivalent: 100 |
|||
Version | 8 A coarse | 8 A coarse | 8 A coarse |
Iron, sulphur and chlorine constituents | < 0,1 % | < 0,1 % | < 0,1 % |
Grit designation | coarse | coarse | coarse |
Grit equivalent | 100 | 100 | 100 |
Grinding media | regular aluminium oxide (A) | regular aluminium oxide (A) | regular aluminium oxide (A) |
Grinding medium code | A | A | A |
Type of product | Compact disc | Compact disc | Compact disc |