{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit equivalent | 280 | |
Grit designation | fine | |
Degree of hardness | soft | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Version | 2 S fine | |
maximum speed | 22,000 min-1 | |
Type of product | Compact disc |
Article number | 554061 280 | |
EAN / GTIN | 4067263290773 | |
Manufacturer number | 554061 280 |