• The item cannot be ordered due to missing prices.

Fleece compact disc, ⌀ 125 mm, Grit equivalent: 150

Article no.: 567006 150

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media regular aluminium oxide (A)
Grinding medium code A
Grit equivalent 150
Grit designation medium
Degree of hardness medium
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Bore ⌀ 22.23 mm
Version 6 A medium
optimised for material Stainless steel; Stone
maximum circumferential speed 60 m/s
Type of product Compact disc

Identification numbers & Classifications

Article number 567006 150
EAN / GTIN 4067263723714
Manufacturer number 567006 150

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.
Medium hard version with increased aggressiveness and edge stability. For general deburring work, light removal of material by abrasion with fine surface finish.

Application:

For surface and edge grinding on angle grinders (recommended speed 6000 rpm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart