• The item cannot be ordered due to missing prices.

Compact disc D × T × H (mm, see drawing) 180

Article no.: 566987 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit equivalent 180
    Grit designation medium
    Degree of hardness medium
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ D 150 mm
    Disc thickness T 3 mm
    Bore ⌀ H 25 mm
    Version 6A medium
    maximum circumferential speed 60 m/s
    maximum speed 7,500 min-1
    Type of product Compact disc

    Identification numbers & Classifications

    Article number 566987 180
    EAN / GTIN 4045197719034
    Manufacturer number 566987 180

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Compact disc of compressed fibre fleece for cool grinding without discolouration.

    Application:

    For dressing, cleaning and finishing of fillet welds, weld spatter and inaccessible places using angle grinders (⌀ 125 mm) or fillet weld grinding machines (⌀ 150 mm).

    Note:

    Fleece compact wheels for surface grinding can be found under No. 566991. Deburring and finishing wheels for use on bench grinders can be found under No. 568725, No. 568731 and No. 568741.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart