{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565265 120 | |
EAN / GTIN | 4062406162443 | |
Manufacturer number | 565265 120 |
This article |
Recommendations |
|||
---|---|---|---|---|
Abrasive flap disc long life ZA, conical 120 |
||||
Bore ⌀ | 22.23 | 22.23 | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 | < 0.1 |
Shape description | dished | dished | flat | dished |
optimised for material | INOX ;Steel | INOX ;Steel | INOX ;Steel | INOX ;Steel |
Disc ⌀ | 125 | 125 | 125 | 125 |
Grinding media | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) |
Grinding medium code | ZA | ZA | ZA | ZA |