{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 80 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565265 80 | |
EAN / GTIN | 4062406162436 | |
Manufacturer number | 565265 80 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 80 |
|||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Shape description | dished | dished with overlap between strips | dished | flat | dished |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX; Steel | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |