• The item cannot be ordered due to missing prices.

X-LOCK abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 80

Article no.: 565279 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565279 80
EAN / GTIN 4062406162559
Manufacturer number 565279 80

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

  • Premium zirconium aluminium oxide (ZA) for maximum abrasive performance.
  • Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Sturdy glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on low-power and high-power angle grinders.

long life - very closely spaced flap strips, for maximum tool life.
Quick disc change without using tools using the X-LOCK System.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Note:

X-LOCK abrasive flap discs are upwards-compatible and can also be used on conventional angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


X-LOCK abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 80

X-LOCK abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 80

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 % < 0.1 %
Shape description dished dished with overlap between strips dished dished flat
maximum circumferential speed 80 m/s 80 m/s 80 m/s 80 m/s 80 m/s
optimised for material INOX; Steel INOX; Steel INOX; Steel INOX; Steel INOX; Steel
Disc ⌀ 125 mm 125 mm 125 mm 125 mm 125 mm
Type of product Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart