• The item cannot be ordered due to missing prices.

Abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 120

Article no.: 565285 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565285 120
EAN / GTIN 4062406159467
Manufacturer number 565285 120

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

  • High-quality zirconium aluminium oxide (ZA) for high abrasive performance.
  • Glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on angle grinders of all power classes.

long life - very closely spaced flap strips, for maximum tool life.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 120

Abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 120

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 %
Shape description dished dished dished dished
maximum circumferential speed 80 m/s 80 m/s 80 m/s 80 m/s
optimised for material INOX; Steel INOX INOX; Steel INOX; Steel
Disc ⌀ 125 mm 125 mm 125 mm 125 mm
Type of product Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart