• The item cannot be ordered due to missing prices.

Abrasive flap disc speed ZA, flat 120

Article no.: 565275 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565275 120
EAN / GTIN 4062406162528
Manufacturer number 565275 120

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

  • Premium zirconium aluminium oxide (ZA) for maximum abrasive performance.
  • Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Sturdy glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on low-power and high-power angle grinders.

speed - flat flap strip arrangement, for high metal removal rate and long tool life.

Application:

Precise chamfering, edge smoothing and surface abrasion.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap disc speed ZA, flat 120

Abrasive flap disc speed ZA, flat 120

Bore ⌀ 22.23 22.23 22.23 22.23
Iron, sulphur and chlorine constituents < 0.1 < 0.1 < 0.1 < 0.1
Shape description flat dished dished dished
optimised for material INOX ;Steel INOX ;Steel INOX ;Steel INOX ;Steel
Disc ⌀ 125 125 125 125
Grinding media Zirconium abrasive (ZA) Zirconium abrasive (ZA) Zirconium abrasive (ZA) Zirconium abrasive (ZA)
Grinding medium code ZA ZA ZA ZA

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart