• The item cannot be ordered due to missing prices.

Cutting disc, high-performance version PREMIUM*** EXTRA THIN, Disc ⌀: 178mm

Article no.: 563165 178

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A46R-BFP
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 178 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563165 178
EAN / GTIN 9003172420424
Manufacturer number 34332808

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.
Very long life high performance cutting disc of the latest generation, comfortable handling due to rough free-grinding side faces.

Specification:

A46R-BFP.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc, high-performance version PREMIUM*** EXTRA THIN, Disc ⌀: 178mm

Cutting disc, high-performance version PREMIUM*** EXTRA THIN, Disc ⌀: 178mm

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm 22.23 mm
recommended approach angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
for material thicknesses 7.7 mm - 8 mm 7.7 mm - 8 mm 7.7 mm - 8 mm 7.7 mm - 8 mm 7.7 mm - 8 mm
maximum circumferential speed 80 m/s 80 m/s 80 m/s 80 m/s 80 m/s
optimised for material Steel Steel Steel HSS Steel; HSS
Disc ⌀ 178 mm 178 mm 178 mm 178 mm 178 mm
Type of product Cutting disc Cutting disc Cutting disc Cutting disc Cutting disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart