{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A46S-BF | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 178 mm | |
Disc thickness | 1.6 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.7 mm - 8 mm | |
recommended approach angle | 90 degrees | |
optimised for material | HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Cutting disc |
Article number | 563262 178 | |
EAN / GTIN | 4045197967527 | |
Manufacturer number | 563262 178 |
This article |
Recommendations |
|||
---|---|---|---|---|
Cutting disc, high-performance version EXTRA THIN, steel, Disc ⌀: 178mm |
||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
recommended approach angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
for material thicknesses | 7.7 mm - 8 mm | 7.7 mm - 8 mm | 7.7 mm - 8 mm | 7.7 mm - 8 mm |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | HSS | Steel | Steel | Steel; HSS |
Disc ⌀ | 178 mm | 178 mm | 178 mm | 178 mm |
Type of product | Cutting disc | Cutting disc | Cutting disc | Cutting disc |