• The item cannot be ordered due to missing prices.

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 178mm

Article no.: 563272 178

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A46-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 178 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563272 178
EAN / GTIN 4045197967466
Manufacturer number 563272 178

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Special type for stainless steel.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.

Specification:

A46-BF.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 178mm

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 178mm

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm
recommended approach angle 90 degrees 90 degrees 90 degrees 90 degrees
for material thicknesses 7.7 mm - 8 mm 7.7 mm - 8 mm 7.7 mm - 8 mm 7.7 mm - 8 mm
maximum circumferential speed 80 m/s 80 m/s 80 m/s 80 m/s
optimised for material Steel Steel HSS Steel; HSS
Disc ⌀ 178 mm 178 mm 178 mm 178 mm
Type of product Cutting disc Cutting disc Cutting disc Cutting disc

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart