• The item cannot be ordered due to missing prices.

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 125 mm

Article no.: 563272 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding medium code A
Specification A60R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563272 125
EAN / GTIN 4045197967459
Manufacturer number 563272 125

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Special type for stainless steel.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.

Specification:

A60R-BF.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 125 mm

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 125 mm

Propulsive equipment Angle grinders Angle grinders
Bore ⌀ 22.23 22.23
recommended approach angle 90 90
for material thicknesses 3 ;5 3 ;5
optimised for material Steel Steel
Grinding medium code A A
Specification A60R-BF A60R-BF

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart