• The item cannot be ordered due to missing prices.

Cutting disc, X-LOCK high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 125mm

Article no.: 563273 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Grinding medium code A
Specification A60R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563273 125
EAN / GTIN 4062406151720
Manufacturer number 563273 125

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Special type for stainless steel.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.
Quick disc changing without using tools using the X-LOCK System.

Specification:

A60R-BF.

Note:

X-LOCK cutting discs are upwards-compatible and can also be used on conventional angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc, X-LOCK high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 125mm

Cutting disc, X-LOCK high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 125mm

Propulsive equipment Angle grinders Angle grinders Angle grinders
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 %
for material thicknesses 3 mm - 5 mm 3 mm - 5 mm 3 mm - 5 mm
maximum circumferential speed 80 m/s 80 m/s 80 m/s
optimised for material Steel Steel Steel
Disc ⌀ 125 mm 125 mm 125 mm
Type of product Cutting disc Cutting disc Cutting disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart