• The item cannot be ordered due to missing prices.

Cutting disc, high-performance version PREMIUM*** EXTRA THIN 230 mm

Article no.: 563165 230

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A46R-BFP
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 230 mm
    Disc thickness 1.9 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 5.7 mm - 9.5 mm
    recommended approach angle 90 degrees
    optimised for material Steel
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563165 230
    EAN / GTIN 9003172420516
    Manufacturer number 34332809

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Uni
     
    dry
     

    Description

    Version:

    The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.
    Very long life high performance cutting disc of the latest generation, comfortable handling due to rough free-grinding side faces.

    Specification:

    A46R-BFP.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Cutting disc, high-performance version PREMIUM*** EXTRA THIN 230 mm

    Cutting disc, high-performance version PREMIUM*** EXTRA THIN 230 mm

    Propulsive equipment Angle grinders Angle grinders
    recommended approach angle 90 90
    Shape description flat flat
    optimised for material Steel Steel
    Disc ⌀ 230 230
    Disc thickness 1.9 1.9
    Type of product Cutting disc Cutting disc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart