• The item cannot be ordered due to missing prices.

Abrasive paper (SiC) waterproof Matador 600

Article no.: 557500 600

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Matador
    Grinding media Silicon carbide
    Grinding medium code SiC
    Grit 600
    Grit designation polishing
    Sanding disc width 280 mm
    Sanding disc length 230 mm
    Manufacturer's designation 911 A
    Type of product Sandpaper

    Identification numbers & Classifications

    Article number 557500 600
    EAN / GTIN 4002748308734
    Manufacturer number 130873

    Application Table

    Alu Mg
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Very strong and flexible latex paper evenly spread with Silicon Carbide (SiC). Good grit bonding, high abrasion force and long service life.
    Sheet size 230×280 mm.

    Application:

    Primarily for rubbing down by hand in bodywork building, repair workshops, and paint shops, for fine rubbing down of varnished or filled areas.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Abrasive paper (SiC) waterproof Matador 600

    Abrasive paper (SiC) waterproof Matador 600

    Grit designation polishing polishing
    Grit 600 600
    Sanding disc width 280 280
    Sanding disc length 230 230
    Grinding media Silicon carbide Aluminium oxide
    Grinding medium code SiC A
    Type of product Sandpaper Abrasive cloth

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart