{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Matador | |
Grinding media | Silicon carbide | |
Grinding medium code | SiC | |
Grit | 240 | |
Grit designation | fine | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | 911 A | |
Type of product | Sandpaper |
Article number | 557500 240 | |
EAN / GTIN | 4002748308673 | |
Manufacturer number | 130867 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive paper (SiC) waterproof Matador 240 |
||
Grit designation | fine | fine |
Grit | 240 | 240 |
Sanding disc width | 280 | 280 |
Sanding disc length | 230 | 230 |
Grinding media | Silicon carbide | Aluminium oxide |
Grinding medium code | SiC | A |
Type of product | Sandpaper | Abrasive cloth |