• The item cannot be ordered due to missing prices.

Steel backing plate

Article no.: 556950

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 230 mm
Length 280 mm
Weight 8 kg
Type of product Whetstone

Identification numbers & Classifications

Article number 556950
EAN / GTIN 4062406193027
Manufacturer number 556950

Description

Version:

Very stable heavy steel backing plate with 4 non-slip rubber feet for abrasive paper 230×280 mm. 3 mm adjustment range for non crease holding.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart