Abrasive paper (SiC) waterproof Matador, 230×280 mm, Grit: 150

Article no.: 557500 150
Copy
Price per 1 Piece (INR 1731.25 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  110.80 / 1 Piece
    (INR 1731.25 / 1 Square metre)
  • from 50 Piece
    INR  92.81 / 1 Piece
    (INR 1450.16 / 1 Square metre)
Do you want to order more than one article? To quick entry
1,947 pieces in stock 1,947 pieces available in 11-14 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matador
Grinding media Silicon carbide
Grinding medium code SiC
Grit 150
Grit designation medium
Sanding disc width 280 mm
Sanding disc length 230 mm
Manufacturer's designation 911 C
Type of product Sandpaper

Identification & Classification

Article number 557500 150
Copy
EAN / GTIN 4002748308772
Copy
Manufacturer number 130877
Copy
Manufacturer Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
Plastic, GRP
suitable for / [m/min]
 
Stone
suitable for / [m/min]
 
Paint
suitable for / [m/min]
 
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Very strong and flexible latex paper evenly spread with Silicon Carbide (SiC). Good grit bonding, high abrasion force and long service life.
Sheet size 230×280 mm.

Application:

Primarily for rubbing down by hand in bodywork building, repair workshops, and paint shops, for fine rubbing down of varnished or filled areas.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart