{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Head ⌀ | 60 mm | |
Head width | 50 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 5,000 min-1 | |
maximum speed | 9,000 min-1 | |
Type of product | Flap wheel |
Article number | 554960 60X50 | |
EAN / GTIN | 4045197803924 | |
Manufacturer number | 554960 60X50 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Flap wheel Fleece (A) 60X50 mm |
||||||
recommended speed | 5,000 | 5,000 | 5,000 | 5,000 | 5,000 | 4,000 |
Head width | 50 | 50 | 50 | 50 | 50 | 50 |
Grit equivalent | 180 | 100 / 80 | 180 / 150 | 100 | 280 | 180 |
maximum speed | 9,000 | 9,000 | 9,000 | 9,000 | 9,000 | 7,000 |
Grinding medium code | A | A | A | A | A | ZA |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel |