• The item cannot be ordered due to missing prices.

Flap wheel Fleece / cloth 60X50 mm

Article no.: 554920 60X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit equivalent 180 / 150
    Grit designation medium
    Head ⌀ 60 mm
    Head width 50 mm
    Shank ⌀ 6 mm
    recommended speed 5,000 min-1
    maximum speed 9,000 min-1
    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 554920 60X50
    EAN / GTIN 4045197803764
    Manufacturer number 554920 60X50

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    dry
     

    Description

    Version:

    Flap strips bonded on to the shank of the tool. Fleece is combined with abrasive cloth to increases the abrasive effect of the fleece. Shank ⌀ 6 mm.

    Application:

    For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart