• The item cannot be ordered due to missing prices.

Flap wheel Fleece (A), medium, Head ⌀×head width: 40X20mm

Article no.: 554960 40X20

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 180
Grit designation medium
Head ⌀ 40 mm
Head width 20 mm
Shank ⌀ 6 mm
recommended speed 7,500 min-1
maximum speed 14,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554960 40X20
EAN / GTIN 4045197241214
Manufacturer number 554960 40X20

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Fleece impregnated with Aluminium Oxide (A). Creates a consistent matt finish.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece (A), medium, Head ⌀×head width: 40X20mm

Flap wheel Fleece (A), medium, Head ⌀×head width: 40X20mm

recommended speed 7,500 min-1 7,500 min-1 7,500 min-1 7,500 min-1
Grit designation medium medium medium medium
Head width 20 mm 20 mm 20 mm 20 mm
maximum speed 14,000 min-1 14,000 min-1 14,000 min-1 14,000 min-1
Grinding medium code A ZA A SiC
Shank ⌀ 6 mm 6 mm 6 mm 6 mm
Type of product Flap wheel Flap wheel Flap wheel Flap wheel

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart