Flap wheel Fleece (ZA), medium, Head ⌀×head width: 40X20mm

Article no.: 554906 40X20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  809.69 / Piece
  • from 10 Piece
    INR  674.26 / Piece
on request
In stock Available in 11-14 working days
864 pieces in stock 864 pieces available in 11-14 working days

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT

Availability

  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit equivalent 180
Grit designation medium
Head ⌀ 40 mm
Head width 20 mm
Shank ⌀ 6 mm
recommended speed 7,500 min-1
maximum speed 14,000 min-1
Type of product Flap wheel

Identification & Classification

Article number 554906 40X20
EAN / GTIN 4045197676078
Manufacturer number 554906 40X20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Especially wear-resistant and fine-structured fleece with Zirconium Aluminium Oxide (ZA). Ideal for use on stainless steel.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart