{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide | |
Grinding medium code | SiC | |
Grit equivalent | 180 | |
Grit designation | medium | |
Head ⌀ | 40 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 7,500 min-1 | |
maximum speed | 14,000 min-1 | |
Type of product | Flap wheel |
Article number | 554972 40X20 | |
EAN / GTIN | 4045197803986 | |
Manufacturer number | 554972 40X20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Flap wheel Fleece (SiC) 40X20 mm |
||||
recommended speed | 7,500 | 7,500 | 7,500 | 7,500 |
Grit designation | medium | medium | medium | medium |
Head width | 20 | 20 | 20 | 20 |
Grit equivalent | 180 | 180 | 180 / 150 | 180 |
maximum speed | 14,000 | 14,000 | 14,000 | 14,000 |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel |