• The item cannot be ordered due to missing prices.

Flap wheel Fleece / cloth, coarse, Head ⌀×head width: 60X50mm

Article no.: 554910 60X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 100 / 80
Grit designation coarse
Head ⌀ 60 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 5,000 min-1
maximum speed 9,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554910 60X50
EAN / GTIN 4045197803757
Manufacturer number 554910 60X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool. Fleece is combined with abrasive cloth to increases the abrasive effect of the fleece. Shank ⌀ 6 mm.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece / cloth, coarse, Head ⌀×head width: 60X50mm

Flap wheel Fleece / cloth, coarse, Head ⌀×head width: 60X50mm

recommended speed 5,000 min-1 5,000 min-1 5,000 min-1 5,000 min-1 5,000 min-1 4,000 min-1
Grit designation coarse medium coarse medium fine medium
Head ⌀ 60 mm 60 mm 60 mm 60 mm 60 mm 60 mm
Head width 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
maximum speed 9,000 min-1 9,000 min-1 9,000 min-1 9,000 min-1 9,000 min-1 7,000 min-1
Grinding medium code A A A A A ZA
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart