{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 100 / 80 | |
Grit designation | coarse | |
Head ⌀ | 30 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 7,500 min-1 | |
maximum speed | 14,000 min-1 | |
Type of product | Flap wheel |
Article number | 554910 30X20 | |
EAN / GTIN | 4062406272197 | |
Manufacturer number | 554910 30X20 |