{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Head ⌀ | 50 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 9,000 min-1 | |
maximum speed | 15,300 min-1 | |
Type of product | Flap wheel |
Article number | 554300 50X20 | |
EAN / GTIN | 4045197240774 | |
Manufacturer number | 554300 50X20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Flap wheel (A), 120 grit, Head ⌀×head width: 50X20mm |
on request
In stock
462 pieces in stock
from
1
Pieces
5,80 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
4,83 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
754 pieces in stock
from
1
Pieces
8,70 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
7,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
372 pieces in stock
from
1
Pieces
8,70 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
7,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
399 pieces in stock
from
1
Pieces
8,70 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
7,25 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Head ⌀ | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head width | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Grit | 120 | 60 | 80 | 60 | 120 | 80 |
maximum speed | 15,300 min-1 | 15 300 min-1 | 15 300 min-1 | 15.300 min-1 | 15.300 min-1 | 15.300 min-1 |
Grinding medium code | A | A | A | Ceramică | Ceramică | Ceramică |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Flap wheel | Šlifavimo ritinėlis | Šlifavimo ritinėlis | Şlefuitoare în evantai | Şlefuitoare în evantai | Şlefuitoare în evantai |