• The item cannot be ordered due to missing prices.

Flap wheel (A) 60X50 mm

Article no.: 554300 60X50
  • Grinding medium code: A

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 120
Head ⌀ 60 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 8,000 min-1
maximum speed 8,500 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554300 60X50
EAN / GTIN 4045197525857
Manufacturer number 554300 60X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Abrasive strips covered with Aluminium Oxide (A).

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart