• The item cannot be ordered due to missing prices.

Flap wheel (CER) 50X20 mm

Article no.: 554150 50X20

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit 60
    Head ⌀ 50 mm
    Head width 20 mm
    Shank ⌀ 6 mm
    recommended speed 9,000 min-1
    maximum speed 15,300 min-1
    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 554150 50X20
    EAN / GTIN 4045197882288
    Manufacturer number 554150 50X20

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    dry
     

    Description

    Version:

    Flap strips bonded on to the shank of the tool.
    Abrasive strips covered with ceramic grit (CER).

    Application:

    Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart