{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Head ⌀ | 60 mm | |
Head width | 30 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 8,000 min-1 | |
maximum speed | 12,700 min-1 | |
Type of product | Flap wheel |
Article number | 554150 60X30 | |
EAN / GTIN | 4045197803818 | |
Manufacturer number | 554150 60X30 |