{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Head ⌀ | 40 mm | |
Head width | 15 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 12,000 min-1 | |
maximum speed | 19,100 min-1 | |
Type of product | Flap wheel |
Article number | 554150 40X15 | |
EAN / GTIN | 4045197882271 | |
Manufacturer number | 554150 40X15 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Flap wheel (CER), 60 grit, Head ⌀×head width: 40X15mm |
||||||
Head ⌀ | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Head width | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Grit | 60 | 60 | 80 | 120 | 80 | 120 |
Grinding media | Ceramic grit (CER) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | Ceramic | A | A | A | Ceramic | Ceramic |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel |