• The item cannot be ordered due to missing prices.

Flap wheel (CER) 40X15 mm

Article no.: 554170 40X15

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 120
Head ⌀ 40 mm
Head width 15 mm
Shank ⌀ 6 mm
recommended speed 12,000 min-1
maximum speed 19,100 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554170 40X15
EAN / GTIN 4045197882837
Manufacturer number 554170 40X15

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Abrasive strips covered with ceramic grit (CER).

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart