{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Head ⌀ | 50 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 9,000 min-1 | |
maximum speed | 15,300 min-1 | |
Type of product | Flap wheel |
Article number | 554160 50X20 | |
EAN / GTIN | 4045197882813 | |
Manufacturer number | 554160 50X20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Flap wheel (CER), 80 grit, Head ⌀×head width: 50X20mm |
||||||
Head ⌀ | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head width | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Grit | 80 | 60 | 80 | 120 | 60 | 120 |
maximum speed | 15,300 min-1 | 15,300 min-1 | 15,300 min-1 | 15,300 min-1 | 15,300 min-1 | 15,300 min-1 |
Grinding medium code | Ceramic | A | A | A | Ceramic | Ceramic |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel |