• The item cannot be ordered due to missing prices.

Compact disc XL-UR, ⌀ 76.2 mm, Grit equivalent: 100

Article no.: 554067 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Degree of hardness hard
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 76.2 mm
Manufacturer's designation XL-DR
Version 8 A coarse
maximum speed 15,000 min-1
Type of product Compact disc

Identification numbers & Classifications

Article number 554067 100
EAN / GTIN 30048011171952
Manufacturer number 7000028470

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Fibre fleece with resin-bonded grit, compacted disc shape.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Especially suitable for finish grinding and deburring. Leaves a fine finish and reduces the roughness of all materials.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Compact disc XL-UR, ⌀ 76.2 mm, Grit equivalent: 100

Compact disc XL-UR, ⌀ 76.2 mm, Grit equivalent: 100

Version 8 A coarse 8 A coarse 8 A coarse 8 A coarse
Iron, sulphur and chlorine constituents < 0.1 % < 0,1 % < 0,1 % < 0,1 %
Grit designation coarse coarse coarse coarse
Grit equivalent 100 100 100 100
Grinding media Standard aluminium oxide (A) regular aluminium oxide (A) regular aluminium oxide (A) regular aluminium oxide (A)
Grinding medium code A A A A
Type of product Compact disc Compact disc Compact disc Compact disc

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart