{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | medium | |
Degree of hardness | soft | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 76.2 mm | |
Manufacturer's designation | XL-DR | |
Version | 2 A medium | |
maximum speed | 15,000 min-1 | |
Type of product | Compact disc |
Article number | 554067 180/2 | |
EAN / GTIN | 30048011171860 | |
Manufacturer number | 7100000858 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Compact disc XL-UR 180/2 |
||
Version | 2 A medium | 2 A medium |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0,1 % |
Grit designation | medium | medium |
Degree of hardness | soft | soft |
maximum speed | 15,000 min-1 | 22,000 min-1 |
Grinding media | Standard aluminium oxide (A) | regular aluminium oxide (A) |
Grinding medium code | A | A |