• The item cannot be ordered due to missing prices.

Combidisc® grinding disc (SiC) 80

Article no.: 554024 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 80
Disc ⌀ 76.2 mm
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554024 80
EAN / GTIN 4007220778555
Manufacturer number 4007220778555

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Sharp-edged Silicon Carbide grit (SiC) for aggressive grinding with light pressure.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Specially suitable for grinding titanium alloys, aluminium, copper and bronze.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Combidisc® grinding disc (SiC) 80

Combidisc® grinding disc (SiC) 80

Grit 80 80
maximum speed 20,000 20,000
Disc ⌀ 76.2 76.2
Grinding media Silicon carbide (SiC) Regular aluminium oxide (A)
Grinding medium code SiC A
Type of product Grinding wheel Grinding wheel

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart