• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Diamond grinding points galvanic D126, D, Head ⌀: 15mm

Article no.: 552500 15

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape description Cylindrical
Head ⌀ 15 mm
Head length 10 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Grinding point

Identification & Classification

Article number 552500 15
EAN / GTIN 4045197157041
Manufacturer number 552500 15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Carbide (HM)
 
15
Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry
 

Description

Version:

Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding.

Application:

For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
For carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.
Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s.

Note:

For diamond wet stones see from No. 559000; for diamond files see from No. 529150.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart