• The item cannot be ordered due to missing prices.

Diamond grinding points galvanic D126 1,4 mm

Article no.: 552500 1,4

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape description Cylindrical
Head ⌀ 1.4 mm
Head length 4 mm
Overall length 40 mm
Shank ⌀ 3 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 552500 1,4
EAN / GTIN 4045197724441
Manufacturer number 552500 1,4

Application Table

Carbide (HM)
 
15
Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry
 

Description

Version:

Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding.

Application:

For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
For carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.
Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s.

Note:

For diamond wet stones see from No. 559000; for diamond files see from No. 529150.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart