{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Shape description | Cylindrical | |
Head ⌀ | 10 mm | |
Head length | 8 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 552500 10 | |
EAN / GTIN | 4045197157027 | |
Manufacturer number | 552500 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |